Order Entry
Poland
Orders LinkContactUsLinkComponent
Capillary columns, HP-5ms

Capillary columns, HP-5ms

on 7" cage, Capillary, HP-5ms, 0,33 µm, 0,20 mm, 50 m
Catalog # HEWL19091S-105
Supplier:   Agilent
Capillary columns, HP-5ms
Catalog # HEWL19091S-105
Supplier:  Agilent
Capillary columns, HP-5ms
Capillary columns, HP-5ms

on 7" cage, Capillary, HP-5ms, 0,33 µm, 0,20 mm, 50 m

Price
5 250 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

These columns have very low bleed characteristics that are ideal for GC/MS.

  • Specifically tested for inertness for active compounds including acidic and basic compounds
  • Improved signal-to-noise ratio for better sensitivity and mass spectral integrity
  • Bonded and cross-linked

5%-Phenyl-methylpolysiloxane, non-polar, solvent rinsable

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,33 µm
  • Ø int.:
    0,20 mm
  • Description:
    on 7" cage
  • Length:
    50 m
  • Seq:
    08
  • Phase:
    HP-5ms