Capcell Pak HPLC Columns
Microbore, C18 MG 100, Stainless steel, 100 Å, 5 µm, 2,00 mm, 150 mm
Catalog # PHECCH0-5840
New Product
Supplier: PHENOMENEX
Jump to:
Product Details & Documents
Specifications
- Column Format:Microbore
- Ø int.:2,00 mm
- Particle Size:5 µm
- Pore size:100 Å
- Length:150 mm
- Column hardware:Stainless steel
- Phase:C18 MG 100
- Carbon load:9%
- Cat. No.:PHECCH0-5840
- Endcapped:Yes
- pH range:2,0 - 7,5



