Order Entry
Poland
Orders LinkContactUsLinkComponent
Capcell Pak HPLC Columns

Capcell Pak HPLC Columns

Microbore, C18 MG-II 100, Stainless steel, 100 Å, 5 µm, 2,00 mm, 50 mm
Catalog # PHECCH0-9314
New Product
Supplier:   PHENOMENEX
Capcell Pak HPLC Columns
Catalog # PHECCH0-9314
Supplier:  PHENOMENEX
New Product
Capcell Pak HPLC Columns
Capcell Pak HPLC Columns

Microbore, C18 MG-II 100, Stainless steel, 100 Å, 5 µm, 2,00 mm, 50 mm

Price
3 008 zł
Log in for availability
1 * 1 SZT
Product Details & Documents
Specifications
  • Column Format:
    Microbore
  • Ø int.:
    2,00 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Length:
    50 mm
  • Column hardware:
    Stainless steel
  • Phase:
    C18 MG-II 100
  • Carbon load:
    18%
  • Cat. No.:
    PHECCH0-9314
  • Endcapped:
    Yes
  • pH range:
    2,0 - 7,5