Order Entry
Poland
Orders LinkContactUsLinkComponent
Capcell Pak HPLC Columns

Capcell Pak HPLC Columns

Analytical, Phenyl UG 120, Stainless steel, 120 Å, 5 µm, 4,60 mm, 250 mm
Catalog # PHECCH0-3841
New Product
Supplier:   PHENOMENEX
Capcell Pak HPLC Columns
Catalog # PHECCH0-3841
Supplier:  PHENOMENEX
New Product
Capcell Pak HPLC Columns
Capcell Pak HPLC Columns

Analytical, Phenyl UG 120, Stainless steel, 120 Å, 5 µm, 4,60 mm, 250 mm

Price
3 581 zł
Log in for availability
1 * 1 SZT
Product Details & Documents
Specifications
  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
    120 Å
  • Length:
    250 mm
  • Column hardware:
    Stainless steel
  • Phase:
    Phenyl UG 120
  • Carbon load:
    16%
  • Cat. No.:
    PHECCH0-3841
  • Endcapped:
    Yes
  • pH range:
    2,0 - 7,5