Capcell Pak HPLC Columns
Analytical, C18 MG 100, Stainless steel, 100 Å, 3 µm, 4,60 mm, 100 mm
Catalog # PHECCH0-9313
New Product
Supplier: PHENOMENEX
Jump to:
Product Details & Documents
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:3 µm
- Pore size:100 Å
- Length:100 mm
- Column hardware:Stainless steel
- Phase:C18 MG 100
- Carbon load:18%
- Cat. No.:PHECCH0-9313
- Endcapped:Yes
- pH range:2,0 - 7,5



