Order Entry
Poland
Orders LinkContactUsLinkComponent
Capcell Pak HPLC Columns

Capcell Pak HPLC Columns

Analytical, C18 UG 120, Stainless steel, 120 Å, 3 µm, 4,60 mm, 150 mm
Catalog # PHECCH0-3881
New Product
Supplier:   PHENOMENEX
Capcell Pak HPLC Columns
Catalog # PHECCH0-3881
Supplier:  PHENOMENEX
New Product
Capcell Pak HPLC Columns
Capcell Pak HPLC Columns

Analytical, C18 UG 120, Stainless steel, 120 Å, 3 µm, 4,60 mm, 150 mm

Price
3 008 zł
Log in for availability
1 * 1 SZT
Product Details & Documents
Specifications
  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    3 µm
  • Pore size:
    120 Å
  • Length:
    150 mm
  • Column hardware:
    Stainless steel
  • Phase:
    C18 UG 120
  • Carbon load:
    18%
  • Cat. No.:
    PHECCH0-3881
  • Endcapped:
    Yes
  • pH range:
    2,0 - 7,5