Capcell Pak HPLC Columns
Analytical, C18 SG 120, Stainless steel, 120 Å, 5 µm, 4,60 mm, 250 mm
Catalog # PHECCH0-3942
New Product
Supplier: PHENOMENEX
Jump to:
Product Details & Documents
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:120 Å
- Length:250 mm
- Column hardware:Stainless steel
- Phase:C18 SG 120
- Carbon load:18%
- Cat. No.:PHECCH0-3942
- Endcapped:Yes
- pH range:2,0 - 7,5



