Order Entry
Poland
Orders LinkContactUsLinkComponent
Capcell Pak HPLC Columns

Capcell Pak HPLC Columns

Microbore, C18 UG 120, Stainless steel, 120 Å, 5 µm, 1,50 mm, 100 mm
Catalog # PHEC70602
New Product
Supplier:   PHENOMENEX
Capcell Pak HPLC Columns
Catalog # PHEC70602
Supplier:  PHENOMENEX
New Product
Capcell Pak HPLC Columns
Capcell Pak HPLC Columns

Microbore, C18 UG 120, Stainless steel, 120 Å, 5 µm, 1,50 mm, 100 mm

Price
Inquire For Price
Log in for availability
1 * 1 SZT
Product Details & Documents
Specifications
  • Column Format:
    Microbore
  • Ø int.:
    1,50 mm
  • Particle Size:
    5 µm
  • Pore size:
    120 Å
  • Length:
    100 mm
  • Column hardware:
    Stainless steel
  • Phase:
    C18 UG 120
  • Carbon load:
    18%
  • Cat. No.:
    PHEC70602
  • Endcapped:
    Yes
  • pH range:
    2,0 - 7,5
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.