Capcell Pak HPLC Columns
New Product
Supplier: PHENOMENEX
About this item
21 Options Available Below
Product Details & Documents
Specifications for Product Family
Specifications
- Catalog No:
- PHECCH0-7631
- PHECCH0-9314
- PHECCH0-7148
- PHEC70602
- PHECCH0-9313
- PHECCH0-9315
- PHECCH0-9312
- PHECCH0-7384
- PHECCH0-5840
- PHECCH0-5834
- PHECCH0-3882
- PHECCH0-3881
- PHECCH0-3968
- PHECCH0-7623
- PHECCH0-3816
- PHECCH0-3942
- PHECCH0-3817
- PHECCH0-3841
- PHECCH0-3868
- PHECCH0-5835
- PHECCH0-7624
- Carbon load:
- 9%
- 18%
- 9%
- 18%
- 18%
- 18%
- 0%
- 9%
- 9%
- 0%
- 18%
- >1%
- 9%
- 18%
- 18%
- 18%
- 16%
- 0%
- 9%
- 9%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 2,0 - 7,5
- 2,0 - 7,5
- 2,0 - 7,5
- 2,0 - 7,5
- 2,0 - 7,5
- 2,0 - 7,5
- 2,0 - 7,5
- 2,0 - 7,5
- 2,0 - 7,5
- 2,0 - 7,5
- 2,0 - 7,5
- 2,0 - 7,5
- 2,0 - 7,5
- 2,0 - 7,5
- 2,0 - 7,5
- 2,0 - 7,5
- 2,0 - 7,5
- 2,0 - 7,5
- 2,0 - 7,5
- 2,0 - 7,5
- 2,0 - 7,5
Specifications
Product Family Options
Product Information
- Column FormatPhaseColumn hardwarePore sizeParticle SizeØ int.LengthAvailabilityPrice
- Specifications:New Product
More
Specifications
Cat. No.PHECCH0-7631Carbon load9%EndcappedYespH range2,0 - 7,5New Product - MicroboreC18 MG-II 100Stainless steel100 Å5 µm2,00 mm50 mmLog in for availability1 * 1 SZT3 008 złSpecifications:New Product
More
Specifications
Cat. No.PHECCH0-9314Carbon load18%EndcappedYespH range2,0 - 7,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHECCH0-7148Carbon load9%EndcappedYespH range2,0 - 7,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHEC70602Carbon load18%EndcappedYespH range2,0 - 7,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHECCH0-9313Carbon load18%EndcappedYespH range2,0 - 7,5New Product - AnalyticalC18 MG-II 100Stainless steel100 Å3 µm4,60 mm100 mmLog in for availability1 * 1 SZT2 828 złSpecifications:New Product
More
Specifications
Cat. No.PHECCH0-9315Carbon load18%EndcappedYespH range2,0 - 7,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHECCH0-9312Carbon load0%EndcappedYespH range2,0 - 7,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHECCH0-7384Carbon loadEndcappedYespH range2,0 - 7,5New Product - MicroboreC18 MG 100Stainless steel100 Å5 µm2,00 mm150 mmLog in for availability1 * 1 SZT3 811,11 złSpecifications:New Product
More
Specifications
Cat. No.PHECCH0-5840Carbon load9%EndcappedYespH range2,0 - 7,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHECCH0-5834Carbon load9%EndcappedYespH range2,0 - 7,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHECCH0-3882Carbon load0%EndcappedYespH range2,0 - 7,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHECCH0-3881Carbon load18%EndcappedYespH range2,0 - 7,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHECCH0-3968Carbon load>1%EndcappedYespH range2,0 - 7,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHECCH0-7623Carbon load9%EndcappedYespH range2,0 - 7,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHECCH0-3816Carbon load18%EndcappedYespH range2,0 - 7,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHECCH0-3942Carbon load18%EndcappedYespH range2,0 - 7,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHECCH0-3817Carbon load18%EndcappedYespH range2,0 - 7,5New Product - AnalyticalPhenyl UG 120Stainless steel120 Å5 µm4,60 mm250 mmLog in for availability1 * 1 SZT3 581 złSpecifications:New Product
More
Specifications
Cat. No.PHECCH0-3841Carbon load16%EndcappedYespH range2,0 - 7,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHECCH0-3868Carbon load0%EndcappedYespH range2,0 - 7,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHECCH0-5835Carbon load9%EndcappedYespH range2,0 - 7,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHECCH0-7624Carbon load9%EndcappedYespH range2,0 - 7,5New Product
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



