Order Entry
Poland
Orders LinkContactUsLinkComponent
Safety Butyrometer

Safety Butyrometer

Safety butyrometer 0 - 9%: 0,1
Catalog # GERB3155-PP
New Product
Supplier:   GERBER FUNKE
Safety Butyrometer
Catalog # GERB3155-PP
Supplier:  GERBER FUNKE
New Product
Safety Butyrometer

Safety butyrometer 0 - 9%: 0,1

Price
166 zł
Log in for availability
1 * 10 SZT
Product Details & Documents

Safety Butyrometer 0 to 9% made of polypropylene.

  • No glass damage

    More resistant and accuracy in the laboratory

    Easy to handle and precise reading

    Length: 210 mm

    Diameter: 2 mm

    Weight: 14,2 g

Packaging: All butyrometers are packaged in standard boxes of 10 pieces each packaged.

Specifications
  • Description:
    Safety butyrometer 0 - 9%: 0,1