Order Entry
Poland
ContactUsLinkComponent
 
Water distilling apparatus
  HECH40225010
undefined
Water distilling apparatus
  HECH40225010

 

  • Power:
    220 V; 2,5 kW
  • Temperature:
    60 °C
  • Description:
    Water distilling apparatus, 220 V
  • Output:
    3,5 l/h
  • Conductivity:
    0,85 µS/cm
  • Weight:
    4 kg
  • pH:
    7,06
  • Pk:
    1

 

 

Complete water distilling apparatus with heater and directions for use.

  • With special outlet for practical emptying and cleaning
  • Without tubing

Required quantity of cooling water: approx. 45 l/h
Temperature of cooling water (discharge): max. +60 °C/+140 °F

Water quality
Conductivity: 0,85 µs
pH: 7,06