Gilets, Fristads® PR54-521 Design A, black
Supplier: FRISTADS KANSAS
Certificates
About this item
Gilets made from 65% polyester and 35% cotton; napped inner.
- Zip fastening
- 2 breast pockets with flap; front pockets; inner pocket
- Back pleats; waistband adjustable using press studs, plastic press studs
- Colour contrasting: Upper collar, bottom edge of zip cover and pocket edges
Material weight: 260 g/m²
Basic colour: Black
Specifications
- Catalog No:
- 113-03665
- 113-03664
- 113-03663
- 113-5238
- 113-5230
- 113-03647
- 113-03648
- 113-03649
- 113-5229
- 113-03650
- 113-5232
- 113-03651
- 113-03652
- 113-03653
- 113-03678
- 113-5243
- 113-03677
- 113-03676
- 113-03675
- 113-5226
- 113-03639
- 113-03640
- 113-03641
- 113-5225
- 113-03642
- 113-03674
- 113-5241
- 113-03673
- 113-03672
- 113-03671
- 113-5242
- 113-03670
- 113-5239
- 113-03669
- 113-03668
- 113-03661
- 113-5244
- 113-5235
- 113-03662
- 113-5224
- 113-03635
- 113-03636
- 113-03637
- 113-5223
- 113-03638
- 113-03667
- 113-5240
- 113-03658
- 113-5233
- 113-03657
- 113-03656
- 113-03655
- 113-5234
- 113-03666
- 113-5237
- 113-03660
- 113-5231
- 113-03654
- 113-5236
- 113-03659
- Model:
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- PR54-521, Design A, Black
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- 65% polyester, 35% cotton and napped inner
- Weight:
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
Specifications
Frequently Bought Together