Order Entry
Poland
ContactUsLinkComponent
Hand cleanser dispenser, Lindesa® Euromat 1000
Hand cleanser dispenser, Lindesa® Euromat 1000
Catalog # 115-1417
Supplier:  FAWECO HAUTSCHUTZ
undefined
Hand cleanser dispenser, Lindesa® Euromat 1000
Catalog # 115-1417
Supplier:  FAWECO HAUTSCHUTZ

Specifications

  • Capacity:
    1000 ml
  • Colour:
    Stainless steel
  • Description:
    Wall-mounted hand cleanser dispenser
  • W×D×H:
    94×151×324 mm
  • Pk:
    1

Specifications

About this item

Hand cleanser dispenser made from both stainless steel and aluminium.

  • Optional locking plate with viewing window
  • Stainless steel pump and adjustable dosage amount
  • Can be combined with Lindesa 1000 ml bottle of emollient
Delivery: Supplied individually with a plastic bottle.