Order Entry
Poland
ContactUsLinkComponent
 
VWR® Micro Star 17 / 17R, Microcentrifuges, Ventilated/Refrigerated
  521-1647
undefined
VWR® Micro Star 17 / 17R, Microcentrifuges, Ventilated/Refrigerated
  521-1647

 

  • Max. speed:
    13300 min⁻¹
  • Noise level:
    <50 dB(A)
  • Temperature:
    –9...+40 °C
  • Description:
    Microcentrifuge, refrigerated, Micro Star 17R
  • Seq:
    001
  • Model:
    Micro Star 17R
  • Max. RCF:
    17000 ×g
  • Timer:
    1 – 99 min (in increments of 1 min) + Hold mode
  • W×D×H:
    292×440×330 mm
  • Pk:
    1

 

 

Micro Star 17 and 17R microcentrifuges combine power, versatility and convenience in a safe, compact, easy to use laboratory instrument. Both the ventilated Micro Star 17 and the refrigerated Micro Star 17R are designed to accelerate the routine sample preparation process. The special biocontainment rotor lid, for one-click rotor opening and closing, shortens retrieval time compared to screw on lids.

  • Quiet and powerful performance up to 17000×g
  • ClickSeal® biocontainment rotor lid keeps the user and the samples safe
  • Easy operation; intuitive controls and bright, easy to read displays
  • Separate short-spin key for quick centrifugation
 : Supplied with 24-place rotor for 1,5/2,0 ml tubes aerosol-tight rotor lid and USB stick with manuals.