Burette and condenser clamps, with swivelling bosshead
Catalog # BOCH5630
Supplier: BOCHEM
Specifications
- Spanning width:12 - 45 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Burette clamps made of chromium plated steel.
- Fingers are coated with PVC to protect clamped items
- With swivelling bosshead (16,5 mm)
- Angle: 0 to 360°