Order Entry
Poland
ContactUsLinkComponent
N,N-Dimethyl-1,3-diaminopropane 99%
Irritant
Corrosive
Flammable
N,N-Dimethyl-1,3-diaminopropane 99%
Certificates
undefined
Irritant
Corrosive
Flammable
N,N-Dimethyl-1,3-diaminopropane 99%

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4340 to 1.4360 (20°C, 589 nm)
  • Water:
    ≤0.5 %
  • GC:
    ≥98.5 %
  • Color scale:
    ≤15 APHA
  • Insoluble matter:
    ≤1 % (in acetic acid)
  • NH4OH precipitate:
    ≤2.0 %
  • Loss on ignition:
    ≤5 %

Specification Test Results

Related Information

Frequently Bought Together