Order Entry
Poland
ContactUsLinkComponent
Potassium fluoride 99+% for analysis
Toxic
Corrosive
Potassium fluoride 99+% for analysis
Certificates
undefined
Toxic
Corrosive
Potassium fluoride 99+% for analysis

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Titration:
    ≥99.0 %
  • Chloride (Cl):
    ≤50 ppm
  • Sulfate (SO4):
    ≤200 ppm
  • Potassium fluosilicate:
    ≤0.1 %
  • Cadmium (Cd):
    ≤5 ppm
  • Cobalt (Co):
    ≤5 ppm
  • Copper (Cu):
    ≤5 ppm
  • Iron (Fe):
    ≤5 ppm
  • Lead (Pb):
    ≤5 ppm
  • Nickel (Ni):
    ≤5 ppm
  • Zinc (Zn):
    ≤5 ppm
  • Free acid (HF):
    ≤0.01 %
  • Free alkali:
    ≤0.01 % (K2CO3)

Specification Test Results

Related Information

Frequently Bought Together