Order Entry
Poland
ContactUsLinkComponent
 
 
 
 
Potassium chlorate 99+% ACS
 
undefined
 
 
 
Potassium chlorate 99+% ACS
 

 

  • Appearance:
    White Crystalline powder
  • Titration:
    ≥99.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Bromate (BrO3):
    ≤150 ppm
  • Sulfate (SO4):
    Passes test (limit about 0.002%)
  • Calcium (Ca):
    ≤20 ppm
  • Iron (Fe):
    ≤3 ppm
  • Magnesium (Mg):
    ≤20 ppm
  • Sodium (Na):
    ≤100 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

 

 

Frequently Bought Together