Order Entry
Poland
ContactUsLinkComponent
 
Water purification systems, Elix® Advantage
 :  Merck
 
undefined
Water purification systems, Elix® Advantage
 :  Merck

 

  • Catalog No:
  • 171-0626
  • Model:
  • Elix® Advantage 5
  • Average daily needs:
  • up to 120 l/day
  • Flow rate:
  • 2,0 l/min (pure water delivery at E-POD®) l/min
  • TOC content:
  • <30 ppb
  • Resistivity at +25 °C:
  • 5 MΩ.cm
  • Particles:
  • <1 particulates/ml (>0,22 µm)
  • W×D×H:
  • 346×484×500 mm
    POD delivery unit dimensions (D×H): 230×579 mm
  • Weight:
  • 26,4 kg (POD unit operating weight: 4,7 kg)

 

Cartridges

 

Frequently Bought Together