Order Entry
Poland
ContactUsLinkComponent
Salicylaldehyde 99%
Salicylaldehyde 99%
Certificates
undefined
Salicylaldehyde 99%
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5715 to 1.5745 (20°C, 589 nm)
  • GC:
    ≥98.5 %
  • Color scale:
    ≤200 APHA
  • Phenol:
    ≤1.0 %
  • Specific gravity:
    1.16 to 1.17

Specification Test Results

Related Information

Frequently Bought Together