Ultrapure water remote dispenser for trace element analysis, Q-POD®
171-0775
: Merck
- Flow rate:1,5 l/min
- Description:Q-POD® water delivery unit
- Model:Q-POD®
- Resistivity at +25 °C:18, MΩ.cm
- TOC content:<5 ppb
- Pk:1
Adapted to the Milli-Q® Advantage and Milli-Q® Integral systems, Q-POD Element produces ultrapure water with extremely low levels of elemental contamination—no need to buy a specific system to move from sub-ppb to ppt/sub-ppt detection levels. Unit employs ultra-clean materials and optimized water purification techniques to produce type I water.
- Footswitch allows water delivery, reducing the risks of external contamination, as scientists do not need to remove their hands from laminar flow hood
- Water delivery provided at a flowrate adapted to user needs (up to 1,5 l/min), eliminating the need of water storage and related contamination risks
- No metallic parts in the system deliver water in the laminar flow hood
- Design is adapted for automatic filling of all glassware typically used in a laboratory
- Essential water quality information is clearly visible from a color backlit display
: Includes: Q-POD® unit plus polysulfone POD cover to protect the base from projection of strong acids, footswitch with a 5 m cable, Plexiglas® tubing support