Order Entry
Poland
ContactUsLinkComponent
 
 
 
1,4-Dibromobenzene 99%
 
undefined
 
 
1,4-Dibromobenzene 99%

 

  • Appearance:
    Colorless to off-white Crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    86 to 89 °C
  • GC:
    ≥98.5 %
  • Chloride and Bromide:
    ≤0.01 % (as Cl)
  • Iodate (IO3):
    ≤3 ppm
  • Phosphate (PO4):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.005 %
  • Barium (Ba):
    ≤0.002 %
  • Calcium (Ca):
    ≤0.002 %
  • Iron (Fe):
    ≤3 ppm
  • Magnesium (Mg):
    ≤0.001 %
  • Sodium (Na):
    ≤0.005 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

 

 

Frequently Bought Together