Order Entry
Poland
ContactUsLinkComponent
 
Isopropylamine 99%
 
undefined
Isopropylamine 99%

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3725 to 1.3755 (20°C, 589 nm)
  • Water:
    ≤0.5 % (K.F.)
  • GC:
    ≥98.5 %
  • Color scale:
    ≤50 APHA

 

 

Frequently Bought Together