Order Entry
Poland
ContactUsLinkComponent
Propyl acetate 99%, pure
Irritant
Flammable
Propyl acetate 99%, pure
Certificates
undefined
Irritant
Flammable
Propyl acetate 99%, pure
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3830 to 1.3850 (20°C, 589 nm)
  • Water:
    ≤0.1 %
  • GC:
    ≥98.5 %
  • Color scale:
    ≤15 APHA
  • Heavy metals (as Pb):
    ≤20 ppm

Specification Test Results

Related Information

Frequently Bought Together