Order Entry
Poland
ContactUsLinkComponent
Rotators, SB2 and SB3
Rotators, SB2 and SB3
Catalog # 445-2101
Supplier:  Cole Parmer
undefined
Rotators, SB2 and SB3
Catalog # 445-2101
Supplier:  Cole Parmer

Specifications

  • Angle:
    Freely adjustable from horizontal to vertical
  • Shaking motion:
    Rotating
  • Description:
    SB2 Fixed speed rotator
  • Model:
    SB2
  • Max. load:
    1 kg
  • Input power:
    50 W
  • Speed:
    20 min⁻¹ (fixed)
  • Timer:
    None
  • Weight:
    3,2 kg
  • W×D×H:
    200×270×230 mm
  • Pk:
    1

Specifications

About this item

Rotators give gentle but effective mixing, suitable for keeping biological samples e.g. blood in suspension. SB3 is ideal for aerating cultures and general mixing applications. An integral tray catches any spillages from tubes being rotated. The optional dual holder accessory enables two tube holders to be used simultaneously.

  • Fully adjustable mixing angle
  • SB3 has a digital timer and speed display, allowing procedures to be accurately reproduced
  • Can be used at 4 to 60 °C (80% relative humidity), in an incubator or cold room
  • BioCote® antimicrobial protection

IP protection class according to DIN EN 60529: IP 42

Certifications: IP protection class according to DIN EN 60529: IP 42
Ordering information: Supplied without holder; a range of tube holders are available separately.