Reciprocating shakers, SM 30 B and SM 30 B control, SM 30 C and SM 30 C control
Dostawca: Edmund Bühler GmbH
Certyfikaty
Informacje o tym produkcie
Bench top reciprocating shakers which are suitable for continuous operation and accommodate loads of up to 30 kg. Universal tray accepts max. 11×1000 or 15×500 ml flask clamps; Combifix rack system accommodates 6×1000 or 12×500 ml Erlenmeyer flasks. Variety of different vessels can be accommodated by choosing from the range of optional attachments.
- SM 30 B has analogue control, SM 30 B control has digital display with a new programmable control and extended functionality
- Continuous operation or programmable
- Infinitely variable speed control
- Can be used at 5 to 50 °C (85% relative humidity), in an incubator or cold room
- Can be used with illuminated incubator hood TH 30 at ambient +5 to 50 °C with accuracy of ±1% of the set value
Ordering information: Option: Shakers with 46 mm stroke (SM 30 B and SM 30 B control only). Universal tray SM accommodates a maximum 117×10, 64×25, 63×50, 49×100, 23×250, 15×500, 11×1000 or 6×2000 ml flasks or 5 test tube racks. The tray holds 10×100, 6×250, 4×500, 4×1000 or 2×2000 ml separating funnels. Please contact Avantor for details of other accessories that are available.
Delivery: Supplied with shaking plate and rubber mat, but without universal tray or rack system, accessories must be ordered separately.
Dane techniczne
- Catalog No:
- 444-9323
- 444-9322
- Model:
- SM 30 B
- SM 30 B control
- Shaking motion:
- Reciprocating
- Reciprocating
- Stroke:
- 30 mm
- 30 mm
- Speed range:
- 15 - 300 min⁻¹
- 15 - 300 min⁻¹
- Platform W×D:
- 560×400 mm
- 560×400 mm
- W×D×H:
- 680×610×160 mm
- 680×610×160 mm
- Weight:
- 33 kg
- 33 kg
- Max. load:
- 30 kg
- 30 kg
Dane techniczne
Trays and racks for SM 30 models
Informacje o produkcie
Frequently Bought Together