Spark-free MediLine refrigerators with ATEX certification
471-1046
: Liebherr
- W×D×H ext.:600×600×860 mm
- Temperature:+1...+15 °C
- Capacity:160 + 180 l
- Description:Ventilated, ATEX approved refrigerator, LKexv 1800 MediLine
- Seq:09
- Environmentally Preferable:
- Model:LKexv 1800 MediLine
- Cat. No.:471-1046
- Alarm:No
- Defrost:Automatic
- Display:Digital
- Door lock:Yes
- Door type:1 solid swing door, reversible hinge
- Shelves/drawers:3 glass shelves
- Weight:38 kg
- Pk:1
ATEX certified MediLine spark-free fridges with explosion protected interiors and cooling. Designed for the storage of flammable materials.
- Temperature regulator outside
- Lockable and reversible door
- Automatic defrost with drain compartment for water defrost (manual drain)
Temperature range: +1 to +15 °C
All Liebherr laboratory refrigerators with spark-free interior are tested according to the ATEX Directive. They have a Zone II nA interior for gases, taking into account the safety requirements of material category 3G. They are therefore suited for storing explosive and highly flammable substances.
: All Liebherr laboratory refrigerators with spark-free interior are tested according to the ATEX Directive. They have a Zone II nA interior for gases, taking into account the safety requirements of material category 3G. They are therefore suitable for storing explosive and highly flammable substances.