Rotary evaporators, RV 10 control
Catalog # 531-0881
Supplier: VWR Collection
Specifications
- Bath capacity:3 L
- Rotation speed:20 - 280 min⁻¹
- Temperature range:Ambient…180 °C
- Seq:20
- Environmentally Preferable:
- Model:RV 10 control
- Cooling surface:1500 cm²
- Heating capacity:1300 W
- Protection class DIN EN 60529:IP 21
- Rotation speed setting:Digital
- Weight:21,5 kg
- W×D×H:530×410×430 mm (without glassware)
- Pk:1
- Glassware:Coated*
- Type:RV 10 control, UK-plug
- Version:Vertical condenser
Specifications
About this item
Rotary evaporators with integrated heating bath and vacuum controller; units feature USB interface, central display for automatic distillation and ramp programming. A motorised lift with 140 mm stroke with 'safety stop' function - if the power cuts out the evaporator flask is automatically lifted out of the heating bath.
- All models have motorised lift with safety stop function
- Built-in solvent library, can be added to by the user
- Specific distillation parameters can be stored for standard distillation; measurements, and distillation type can be automatically transferred by the press of a key
- Operated via colour graphic display which shows distillation curves and has a choice of multiple languages
- Environmentally efficient; cooling water and heating bath are automatically switched off at the end of the cycle; units have integrated monitoring of cooling water and automatic heating bath monitoring which stops the distillation in the event of temperature errors
Units can be programmed to reverse the evaporation flask's direction of rotation at intervals to assist the drying process. Volume-controlled distillation processes can be programmed.
Delivery: Supplied with water/oil bath, magnetic valve laboratory vacuum (531-3485), 1 l evaporation flask (NS 29/32), 1 l receiving flask (KS 35/20) and condensing glassware set.
Please note: A vacuum source, vacuum check valve and cooling system are required but not supplied. Please contact your local Avantor sales office for advice and details.
Please note: A vacuum source, vacuum check valve and cooling system are required but not supplied. Please contact your local Avantor sales office for advice and details.
Caution: * With transparent plastic coating
** Delivered only with bath, vapour tube, clamps for glassware and Woulf bottle. This package enables the customer to select the glassware set up for their specific application.
** Delivered only with bath, vapour tube, clamps for glassware and Woulf bottle. This package enables the customer to select the glassware set up for their specific application.