Order Entry
Poland
ContactUsLinkComponent
Microcentrifuge, refrigerated, 5415R
Microcentrifuge, refrigerated, 5415R
  521-0011
 :  EPPENDORF
undefined
Microcentrifuge, refrigerated, 5415R
  521-0011
 :  EPPENDORF

 

  • Max. capacity:
    24×1,5/2,0 ml or 0,2/0,4/0,5/0,6 ml or 36×0,5/0,2 ml
  • Max. speed:
    13200 min⁻¹
  • Noise level:
    <60 dB(A)
  • Temperature:
    0...40 °C
  • Description:
    Microcentrifuge 5415R, refrigerated without rotor
  • Model:
    5415R
  • Max. RCF:
    16100 ×g
  • Acceleration/braking time:
    13/12 s
  • Weight:
    21,2 kg
  • W×D×H:
    290×450×230 mm
  • Pk:
    1

 

 

Small refrigerated bench microcentrifuge with induction motor and timer up to 90 minutes or continuous run.

  • Compact and quiet
  • Short spin key for reducing run times
  • RPM or RCF settings as required avoiding calculations and increasing reproducibility
  • Motorised lid latch
  • Temperature of 4 °C maintained exactly, even at maximum speed. Fast Temp; from room temperature to 4 °C in max. 16 minutes