pH electrodes for field measurements, Polyplast™
Dostawca: HAMILTON BONADUZ
Certyfikaty
Informacje o tym produkcie
Polyplast electrodes have a shatterproof plastic shaft. They are ideal for portable measurements or as entry level sensors for basic laboratory applications.
- Universally applicable, especially for ion-weak solutions, water and sewage, emulsions and suspensions
- Fast response and accurate readings with the patented single pore concept
- Shatter-proof plastic shaft for portable measurements
- Robust and maintenance-free
pH range: 0 to 14; ORP range: +/−2000 mV
Electrolyte: Polisolve
Diaphragm: Single Pore
Integrated temperature sensor NTC 30 kOhm
Integrated temperature sensor PT1000
Ordering information: Supplied with individual certificate and serial number. Electrodes with S7 connector are supplied without cable.
Frequently Bought Together