Order Entry
Poland
ContactUsLinkComponent
 
VWR®, Shoe Covers, PP
  113-8280
undefined
VWR®, Shoe Covers, PP
  113-8280

 

  • Shoe size:
    U*
  • Garment application:
    Laboratory
  • Colour:
    White
  • Pk:
    100

 

 

Shoe covers made from non woven PP.

  • No seam under the foot
  • Opening when stretched: 300 mm

L×H: 400×180 mm

Density: 40 g/m²

* One size fits all.