VWR®, High Performance Bottles, Narrow Neck, Round, LDPE/HDPE/PP with Screw Caps
Supplier: VWR Collection
Certificates
About this item
LDPE, HDPE or PP with PP screw cap, translucent and amber.
- LDPE: Temperature resistant –100 to +80 °C
- HDPE: Temperature resistant –100 to +120 °C
- PP: Temperature resistant −40 to +135 °C, autoclavable
- Leakproof
For storing and transporting liquids.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Related Information
Certificates
Search by Lot NumberCoC VWR High Performance Bottles with Narrow Neck and Screw Cap.pdf CoC_VWRI215-1917_VEV190319 COC_VWRI215-2290_VAF191116 CoC_VWRI215-2291_VAM180220 coc_VWRI215-2291_VAR161223
More
Exterior Cutsheet 215-4539 VWR Large Narrow mouth Round Bottles.pdf VWR PL Bottles Drawing
Technical Drawing
VWR-Narrow-mouth-and-wide-mouth-bottles-215-3400-to-215--3454.pdf
Product specification
VWR® for sampling and sample transportation VWR® Lab bric-a-brac
Product Literature
Frequently Bought Together