Optipette Single Channel Pipettes, Variable Volume
Catalog # HTLA5602
Supplier: HTL
Specifications
- Colour code:Red
- Volume:0,5 - 10 µl
- Description:OP10 Variable volume pipette fits 10 µl standard tips
- Seq:01
- Accuracy:±4 - ±0,5 %
- Imprecision:±2,8 - ±0,4 %
- Pk:1
Specifications
About this item
Ergonomically designed Optipette single-channel pipettors feature slim handle, high accuracy and precision rates combined with their tremendous robustness.
- Contoured shape of the handle, equipped with a finger-hook guarantee correct grip reducing wrist strain and fatigue
- Low pipettor weight and soft springs system provides comfort at work, even during long pipetting series
- Reliable sealing system ensures reliability of results
- Built-in user-recalibration system allows matching of the pipette for your specific application
New pipetting mechanism allows for precise and effortless setting of pipettor volume. Winding the counter from minimum to maximum volume can be performed with one hand in minimal time.