Order Entry
Poland
ContactUsLinkComponent
 
 
Phenylacetyl chloride 98%
 
undefined
 
Phenylacetyl chloride 98%

 

  • Appearance:
    Clear light yellow to pink-red Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5320 to 1.5330 (20°C, 589 nm)
  • GC:
    ≥97.5 %
  • Titration RCOCl:
    ≥97.5 %
  • Titration RCOOH:
    ≤2 %
  • Free acid (HCl):
    Traces
  • Color scale:
    ≤20 APHA
  • Residue after evaporation:
    ≤0.001 %

 

 

Frequently Bought Together