Order Entry
Poland
ContactUsLinkComponent
Diethylene glycol monomethyl ether 99%
Health
Diethylene glycol monomethyl ether 99%
Certificates
undefined
Health
Diethylene glycol monomethyl ether 99%
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4250 to 1.4270 (20°C, 589 nm)
  • Water:
    ≤0.2 %
  • GC:
    ≥98.5 %
  • Color scale:
    ≤15 APHA

Specification Test Results

Related Information

Frequently Bought Together