Order Entry
Poland
ContactUsLinkComponent
 
 
 
Quinhydrone 98%
 
undefined
 
 
Quinhydrone 98%
 

 

  • Appearance:
    Dark green Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    168 to 172 °C (Dec)
  • Titration Iodometric:
    ≥97.5 %
  • Sulfated ash:
    ≤0.2 %
  • HPLC:
    48.0 to 52.0 % p-Benzoquinone
  • Sulfate (SO4):
    ≤200 ppm
  • Iron (Fe):
    ≤10 ppm

 

 

Frequently Bought Together