Durapore® OptiScale® Capsule with Prefilter
Catalog # MILXSVHLA25NB6
Supplier: Merck
Specifications
- Ø:31 mm
- Filtration area:3,5 cm²
- Pore size:0,5/0,45 μm
- Sterile:-
- Material:PP
- Width:30,7 mm
- Sterilisation:Autoclavable compatible
- Pk:1
Specifications
About this item
- Feature: Hydrophilic
- Input: Sample type liquid
- Fittings: Female Luer-Lok® inlet/Male Luer slip outlet connection
- Shipped in ambient temperature
- PVDF membrane
Certifications: Meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials).