Showa 7545 Nitrile Gloves
: Showa
This blue, extra thin 0,10 mm, 295 mm long nitrile disposable glove is designed to reduce irritation and allergy risks, and provides enhanced chemical protection without compromising sensitivity.
By chlorinating the glove, the feeling of tackiness is removed. The nitrile construction protects against chemical penetration and chemical splashes.
The 7545 is biodegradable (Eco Best Technology®) free of latex, powder and silicone to prevent allergic reaction and skin irritation.
: EN ISO 374-1:2016/Type B; EN ISO 374-5:2016; Cat III
- Catalog No:
- 112-5910
- 112-5911
- 112-5912
- BEST7545XXL
- 112-5909
- Model:
- 7545
- 7545
- 7545
- 7545
- 7545
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Material:
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Finish:
- Textured finish
- Textured finish
- Textured finish
- Textured finish
- Textured finish
- EN norm:
- EN ISO 374-1:2016/Type B, EN ISO 374-5:2016
- EN ISO 374-1:2016/Type B, EN ISO 374-5:2016
- EN ISO 374-1:2016/Type B, EN ISO 374-5:2016
- EN ISO 374-1:2016/Type B, EN ISO 374-5:2016
- EN ISO 374-1:2016/Type B, EN ISO 374-5:2016
- Food contact approved:
- +
- +
- +
- +
- +
Frequently Bought Together