Softshell Gilets (3 L), KX3
Supplier: Portwest
Certificates
About this item
A lightweight alternative to a jacket this softshell gilet is ideal for a more active working environment with the advantage of extra pockets. Two large patch pockets with hand warmers, zipped pocket, chest pocket and internal pockets offer plenty of secure storage space.
- Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
- Ripstop fabric to ensure durability and resistance to tearing and ripping
- Multiple utility pockets providing ample storage
- Eight pockets for ample storage
- Reflective piping for increased visibility
- Drawcord adjustable hem
- Contemporary design with clean cut lines
- Chin guard for added comfort and stability
- Durable, breathable, windproof and water resistant fabric
- Eight pockets for ample storage
Colour: Black
Weather conditions: Dry: Daily wear
Certifications: Waterproof/breathability - WP 8000 mm, MVP 3000 g/M²/24 hours.
Specifications
- Catalog No:
- PRTWKX363BKRL
- PRTWKX363BKRS
- PRTWKX363BKRM
- PRTWKX363BKRXXXL
- PRTWKX363BKRXXL
- PRTWKX363BKRXL
- Model:
- KX363
- KX363
- KX363
- KX363
- KX363
- KX363
- Garment application:
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
Specifications
Frequently Bought Together