Printer Ribbons, M710 R4300 Series
BRDY173193
: Brady
- Colour:Black
- Description:M710 R4300 series printer ribbon for M710 and BMP71 printers
- Length:45.72 m
- Environmentally Preferable:
- Pk:1
- Width:50 mm
- For:M710;BMP71
Tough, smear-proof ribbon produces long lasting printed text that can withstand years in industrial areas.
- The R4300 ribbon offers strong resistance against smearing and chemicals when printed on the appropriate Brady® label material
- Recommended for printing on paper and films that have a matte or rough surface, such as B-427 self-laminating vinyl and B-499 nylon cloth
- Self-contained ribbon cartridges are hassle-free and easy to replace with no printer calibration and ribbon threading
M710 Series snap-in print ribbons enable 5 second ribbon supply changes. No calibrating, no threading, no waste, no hassles, and the ink always faces the right direction.
Brady authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability.