Autoclaves, Prestige Medical Classic Models
Supplier: TUTTNAUER
Certificates
About this item
The Classic is reliable and trusted worldwide, designed to give you the most cost effective sterilisation solution. This light, compact, portable and robust top loading autoclave is simple to use, fully automatic with easy, one touch operation and guaranteed to meet your needs.
- Simple, one-step operation to start the cycle
- Two chamber sizes available, standard (9 L) or extended (12 L)
- Supplied with all standard accessories, including basket
- Maximum instrument length is 228 mm for 9 L models, and 268 mm for the 12 L units
- Minimum sterilisation time is 28 minutes at 121 °C, 11 minutes at 126 °C and 3 minutes at 134 °C
Certifications: Fully complies with Medical Devices Directive 93/42/EEC and with BS 3970 Part 4. Pressure vessel complies with ESCHLE.
Medical Device Directive MDD 93/42/EEC
Pressure Equipment Directive PED 2014/68/EU
BS EN 61010-1 Safety standard for electrical equipment
BS EN 61010-2-040 Safety requirements for electrical equipment for measurement, control and laboratory use.
BS EN 61326-1:2013 Electromagnetic compatibility
Medical Device Directive MDD 93/42/EEC
Pressure Equipment Directive PED 2014/68/EU
BS EN 61010-1 Safety standard for electrical equipment
BS EN 61010-2-040 Safety requirements for electrical equipment for measurement, control and laboratory use.
BS EN 61326-1:2013 Electromagnetic compatibility
Delivery: All models are supplied with one basket as standard, they can be supplied with cassette holders for instruments if required, please enquire before ordering. The Model 4 is fitted with external pressure and temperature gauges, Model 48 can accommodate these as optional accessories if required. The Model 52 is supplied complete with a printer as standard.
Specifications
- Catalog No:
- TUTT210001
- TUTT210048
- TUTT210052
- Model:
- Classic 1
- Classic 48
- Classic 52
- Capacity:
- 9 L
- 12 L
- 9 L
- Temperature:
- 126 °C
- 121 °C
- 134 °C
- Cycle time:
- 22 min
- 70 min
- 20 min
- Int.Ø×H:
- 210×230 mm
- 210×270 mm
- 210×230 mm
- Ext.Ø×H:
- 340×335 mm
- 340×420 mm
- 340×335 mm
- Weight:
- 5,35 kg
- 6,3 kg
- 6,4 kg
- Electrical:
- 230 V, 1250 W, 50 - 60 Hz
- 230 V, 1250 W, 50 - 60 Hz
- 230 V, 1250 W, 50 - 60 Hz
Specifications
Frequently Bought Together