Order Entry
Poland
ContactUsLinkComponent
Fulvestrant ≥98.5% (by HPLC)
Fulvestrant ≥98.5% (by HPLC)
Certificates
Fulvestrant ≥98.5% (by HPLC)

Specification Test Results

  • Appearance:
    White to almost white powder
  • Infrared spectrum:
    Conforms
  • HPLC:
    >=98.5%
  • Specific optical rotation:
    +30° to +35° (20°C, 589nm) (2% in methanol)
  • Loss on drying:
    =<0.5%
  • Solubility:
    Clear solution (0.1g in 10ml Ethanol)

Specification Test Results

Frequently Bought Together