Order Entry
Poland
ContactUsLinkComponent
UV/Visible spectrophotometer, SpectroLink™
UV/Visible spectrophotometer, SpectroLink™
Catalog # 634-1226
Supplier:  cphnano
undefined
UV/Visible spectrophotometer, SpectroLink™
Catalog # 634-1226
Supplier:  cphnano

Specifications

  • Description:
    SpectroLink™, plug type USB AC - Input 100 - 240 V
  • W×D×H:
    100×100×40 mm
  • Weight:
    0,233 kg
  • Pk:
    1

Specifications

About this item

SpectroLink™ is the digital bridge between the spectrophotometer and data processing. SpectroLink™ connects to your existing spectrophotometer to acquire, analyse, and extract results in one easy workflow via the online platform SpectroWorks™, so you will achieve improved productivity with faster workflow from acquiring data to extracting results and insights.

  • No installation required
  • SpectroLink™ includes 5 years of free smart connectivity for your instrument
  • Danish product manufactured under the highest quality standards
  • Designed for humans: Easy to use and compatible with multiple users and team collaborations anywhere at any time
  • Plug and play: Simply plug the instrument into the USB port and you are ready to go
  • High security: All data is handled confidentially via proven and reliable security protocols

Acquire, analyse, extract results: Improved productivity with faster workflow from acquiring data to extracting results and insights.
Control your instrument and acquire data using WiFi on any device and access quality control data outside the laboratory on the fly.
Save time with one-click operation: Easily manage a fleet of UV-Vis instruments across multiple sites and quickly change between UV-Vis instruments in validation studies.

Spectrophotometers are important instruments in laboratories. However, acquisition, storage and sharing of data can be a tedious manual task which takes up valuable time. Together with SpectroWorks™, SpectroLink™ solves this problem by effortlessly connecting instruments to your browser and streams the data, so you can achieve reliable insight easier and faster. Bring new life into your UV-Vis instrument and bring the digital revolution into the lab.

The current standard way to read data from a UV-Vis spectrophotometer is to print out the data, transfer them with a USB-stick, or read off one number at a time directly from the display. This means that datasets are often only single wavelength, not digital and real-time - making it extremely hard to do both quick and sophisticated analysis. SpectroLink™ connects to UV-Vis spectrophotometers to acquire, analyse and extract results in one easy workflow via the online platform SpectroWorks™.
With SpectroLink™ you can now, for the first time, stream and analyse spectrum data in real-time on the computer, tablet, or mobile phone.
SpectroLink™ is the digital bridge between the spectrophotometer and data processing. It makes it easy to focus on the work instead of drivers and software. Next-generation of thermo printers for your UV-Vis spectrophotometer is digital.

SpectroWorks™ simplifies your spectrophotometer workflow to a three-step process allowing you to quickly acquire, analyse and extract results. It includes instrument light simulations for better performance and easy sharing of data with spreadsheets, electronic lab notebooks, and python etc. With 99,99 % uptime worldwide, SpectroWorks™ is a reliable tool for the analytical laboratory. SpectroWorks™ effortlessly analyses the data, so you can focus on the work. Optionally, SpectroWorks™ automatically analyses the spectrum, corrects for optical path and cuvette misalignments by accessing 200 million calibration points, and gives back the result - all in less than 5 seconds. After analysis, you can export the results in spreadsheet format or use API-keys to interface with other platforms.

Workflows for all types of UV-Vis analysis - analyse all cuvettes with one platform:
- SpectroWorks™ works with your existing UV-Vis spectrophotometer.
- Easy to use with no special training required. Online support included.
- Results are calculated based on spectral analysis in less than 5 seconds.
- SpectroWorks™ uses the up-to-date web technologies to ensure your data is secure.