Order Entry
Poland
Orders LinkContactUsLinkComponent
 

Masterflex® I/P® MasterSense® Drives, Avantor®

Masterflex® I/P® MasterSense® Drives, Avantor®
Certificates
Masterflex® I/P® MasterSense® Drives, Avantor®

4 Options Available Below

Product Details & Documents

Versatile pumps for process applications – with an intuitive touch-screen interface and advanced connectivity.

  • Powerful, space-efficient drives will accept all I/P pump head and tubing options
  • 17,8 cm (7") capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Pump lets you save and retrieve commonly used dispense programs for rapid set up
  • Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
  • Three-level user access – gives you the option of controlling who can operate the pump and at what level
  • Continuous run, volume dispense, and time dispense modes – batch control and interval/off time in Volume and Time modes
  • This drive offers a broad flow range, from 0,0006 to 19 LPM, adaptable to a variety of applications and workflows – stack up to two pump heads for expanded flow
  • Drive housing is constructed of 316 stainless steel – IP 66 and NEMA 4X rated for washdown
  • Real-time pressure sensing and alarms increase process reliability and frees up operator time

These Masterflex® I/P® MasterSense® drives feature high precision, repeatable flow control, and reliable performance, you can have it all in an efficient footprint. Open-head sensor technology stops the drive motor when pump head is opened, or connect it to a remote leak detector to stop the pump anytime a leak is detected in the fluid path.

Brushless, maintenance-free motor provides ±0,1% speed control accuracy with 6000:1 turndown ratio. Bidirectional flow and self-priming capabilities allow for smooth, seamless operation.

Pressure sensor integration feature brings single point pressure values to the pump interface in real time. Provide extra reliability to your process by configuring high/low set point alarms. Alarm can be set to trigger either a warning and/or pump shut off. Order required accessories for simple plug and play functionality: choose the MasterSense MP1 adaptor kit for single-use applications, the MasterSense MP30 reusable pressure transducers for repeat use.

MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters – including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive.

 : UL, cUL, CE.

 : Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.

 : Includes 1,8 m (6 ft.) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.

Specifications for Product Family

Specifications

  • Model:
  • 77421-00
  • 77421-00
  • 77421-02
  • 77421-02
  • Anti-drip:
  • Yes
  • Yes
  • Yes
  • Yes
  • Cloud connected:
  • Yes
  • Yes
  • Yes
  • Yes
  • Control type:
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital dispensing:
  • Yes
  • Yes
  • Yes
  • Yes
  • Drive IP rating:
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • Max. flow rate per channel:
  • 19000 ml/min
  • 19000 ml/min
  • 19000 ml/min
  • 19000 ml/min
  • Min. flow rate:
  • 0,0006 L/min
  • 0,0006 L/min
  • 0,0006 L/min
  • 0,0006 L/min
  • Min. RPM:
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • Open-head sensor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Pump series:
  • I/P
  • I/P
  • I/P
  • I/P
  • Remote I/O:
  • EtherNet/IP, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • EtherNet/IP, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Sensor input:
  • Pressure, 0 to 20 mA, 0 to 10 V
  • Pressure, 0 to 20 mA, 0 to 10 V
  • Pressure, 0 to 20 mA, 0 to 10 V
  • Pressure, 0 to 20 mA, 0 to 10 V
  • Sensor input accuracy (aux port):
  • ±0,2% full scale
  • ±0,2% full scale
  • ±0,2% full scale
  • ±0,2% full scale
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Type of pump heads accepted:
  • I/P Standard, I/P Easy-Load, I/P High-Performance
  • I/P Standard, I/P Easy-Load, I/P High-Performance
  • I/P Standard, I/P Easy-Load, I/P High-Performance
  • I/P Standard, I/P Easy-Load, I/P High-Performance
  • Washdown capable:
  • Yes
  • Yes
  • Yes
  • Yes
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years

Specifications

Product Family Options

Product Information

  • Electrical plug type
    Maximum Flow Rate
    Max. RPM
    Housing material
    Height
    Length
    Width
    Power
    Availability
    Price
  • MFLX77421-00
    I/P® MasterSense® drive with EtherNet/IP™ and MasterflexLive®, housing material 16 stainless steel -- IP 66 and NEMA 4X rated for washdown
    I/P® MasterSense® drive with EtherNet/IP™ and MasterflexLive®, housing material 16 stainless steel -- IP 66 and NEMA 4X rated for washdown
    US
    19000 ml/min
    650 rpm
    Stainless steel
    346 mm (13,6") mm
    356 mm (14")
    260 mm (10,2")
    115/230 VAC
    Log in for availability
    Log in for availability
    1 * 1 SZT
    1 * 1 SZT - 46 330 zł
    46 330 zł
    1 * 1 SZT
       46 330 zł

    Specifications:
    2 year warranty
    cUL Listed
    CE Compliant
    UL Listed
    More
    Specifications
    Cat. No.
    MFLX77421-00
    Model
    77421-00
    Anti-drip
    Yes
    Cloud connected
    Yes
    Control type
    Digital
    Digital dispensing
    Yes
    Drive IP rating
    IP 66
    Max. flow rate per channel
    19000 ml/min
    Min. flow rate
    0,0006 L/min
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    I/P
    Remote I/O
    EtherNet/IP, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Sensor input
    Pressure, 0 to 20 mA, 0 to 10 V
    Sensor input accuracy (aux port)
    ±0,2% full scale
    Reversible motor
    Yes
    Type of pump heads accepted
    I/P Standard, I/P Easy-Load, I/P High-Performance
    Washdown capable
    Yes
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
    cUL Listed
    CE Compliant
    UL Listed
  • MFLX77421-00-EU
    I/P® MasterSense® drive with EtherNet/IP™ and MasterflexLive®, housing material 16 stainless steel -- IP 66 and NEMA 4X rated for washdown
    I/P® MasterSense® drive with EtherNet/IP™ and MasterflexLive®, housing material 16 stainless steel -- IP 66 and NEMA 4X rated for washdown
    EU
    19000 ml/min
    650 rpm
    Stainless steel
    346 mm (13,6") mm
    356 mm (14")
    260 mm (10,2")
    115/230 VAC
    Log in for availability
    Log in for availability
    1 * 1 SZT
    1 * 1 SZT - 46 330 zł
    46 330 zł
    1 * 1 SZT
       46 330 zł

    Specifications:
    2 year warranty
    cUL Listed
    CE Compliant
    UL Listed
    More
    Specifications
    Cat. No.
    MFLX77421-00-EU
    Model
    77421-00
    Anti-drip
    Yes
    Cloud connected
    Yes
    Control type
    Digital
    Digital dispensing
    Yes
    Drive IP rating
    IP 66
    Max. flow rate per channel
    19000 ml/min
    Min. flow rate
    0,0006 L/min
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    I/P
    Remote I/O
    EtherNet/IP, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Sensor input
    Pressure, 0 to 20 mA, 0 to 10 V
    Sensor input accuracy (aux port)
    ±0,2% full scale
    Reversible motor
    Yes
    Type of pump heads accepted
    I/P Standard, I/P Easy-Load, I/P High-Performance
    Washdown capable
    Yes
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
    cUL Listed
    CE Compliant
    UL Listed
  • MFLX77421-02
    I/P® MasterSense® drive with Profibus and MasterflexLive®, housing material 16 stainless steel -- IP 66 and NEMA 4X rated for washdown
    I/P® MasterSense® drive with Profibus and MasterflexLive®, housing material 16 stainless steel -- IP 66 and NEMA 4X rated for washdown
    US
    19000 ml/min
    650 rpm
    Stainless steel
    346 mm (13,6") mm
    356 mm (14")
    260 mm (10,2")
    115/230 VAC
    Log in for availability
    Log in for availability
    1 * 1 SZT
    1 * 1 SZT - 46 500 zł
    46 500 zł
    1 * 1 SZT
       46 500 zł

    Specifications:
    2 year warranty
    cUL Listed
    CE Compliant
    UL Listed
    More
    Specifications
    Cat. No.
    MFLX77421-02
    Model
    77421-02
    Anti-drip
    Yes
    Cloud connected
    Yes
    Control type
    Digital
    Digital dispensing
    Yes
    Drive IP rating
    IP 66
    Max. flow rate per channel
    19000 ml/min
    Min. flow rate
    0,0006 L/min
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    I/P
    Remote I/O
    Profibus, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Sensor input
    Pressure, 0 to 20 mA, 0 to 10 V
    Sensor input accuracy (aux port)
    ±0,2% full scale
    Reversible motor
    Yes
    Type of pump heads accepted
    I/P Standard, I/P Easy-Load, I/P High-Performance
    Washdown capable
    Yes
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
    cUL Listed
    CE Compliant
    UL Listed
  • MFLX77421-02-EU
    I/P® MasterSense® drive with Profibus and MasterflexLive®, housing material 16 stainless steel -- IP 66 and NEMA 4X rated for washdown
    I/P® MasterSense® drive with Profibus and MasterflexLive®, housing material 16 stainless steel -- IP 66 and NEMA 4X rated for washdown
    EU
    19000 ml/min
    650 rpm
    Stainless steel
    346 mm (13,6") mm
    356 mm (14")
    260 mm (10,2")
    115/230 VAC
    Log in for availability
    Log in for availability
    1 * 1 SZT
    1 * 1 SZT - 46 500 zł
    46 500 zł
    1 * 1 SZT
       46 500 zł

    Specifications:
    2 year warranty
    cUL Listed
    CE Compliant
    UL Listed
    More
    Specifications
    Cat. No.
    MFLX77421-02-EU
    Model
    77421-02
    Anti-drip
    Yes
    Cloud connected
    Yes
    Control type
    Digital
    Digital dispensing
    Yes
    Drive IP rating
    IP 66
    Max. flow rate per channel
    19000 ml/min
    Min. flow rate
    0,0006 L/min
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    I/P
    Remote I/O
    Profibus, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Sensor input
    Pressure, 0 to 20 mA, 0 to 10 V
    Sensor input accuracy (aux port)
    ±0,2% full scale
    Reversible motor
    Yes
    Type of pump heads accepted
    I/P Standard, I/P Easy-Load, I/P High-Performance
    Washdown capable
    Yes
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
    cUL Listed
    CE Compliant
    UL Listed
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Szt. - 1 590 zł

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Footswitch, on/off operation, wash-down; 31-pin round, 6' cable
    Footswitch, on/off operation, wash-down; 31-pin round, 6' cable
    MFLX07575-84
    Log in for availability
    1 * 6 Feet - 3 170 zł

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Cable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire ends
    Cable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire ends
    MFLX07575-80
    7,3 m (24 ft.)
    Log in for availability
    1 * 25 Feet - 1 140 zł

Product Information

  • Catalog #
    Included accessories
    Availability
    Price
  • Sensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systems
    Sensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systems
    MFLX07526-91
    7526-90 MP1 adaptor, ¹/₄ and ³/₈" Luer to hose barb tee fittings
    Log in for availability
    1 * 1 SZT - 6 380 zł

Product Information

  • Catalog #
    Availability
    Price
  • Serial coms cable USB-A - USB-A, 8'
    Serial coms cable USB-A - USB-A, 8'
    MFLX78006-90
    Log in for availability
    1 * 1 SZT - 476 zł

Product Information

  • Catalog #
    Included accessories
    Availability
    Price
  • Masterflex® MasterSense® MP30 Pressure Sensor with 1¹/₂" Sanitary Tri-Clamp Process Connection, for MasterSense® Pump Systems
    Masterflex® MasterSense® MP30 Pressure Sensor with 1¹/₂" Sanitary Tri-Clamp Process Connection, for MasterSense® Pump Systems
    MFLX07526-82
    6' cable
    Log in for availability
    1 * 1 SZT - 6 380 zł

Product Information

  • Catalog #
    Capacity
    Availability
    Price
  • Masterflex® bioprocess pump cart
    Masterflex® bioprocess pump cart
    MFLX77112-90
    550 kg
    Log in for availability
    1 * 1 SZT - 19 850 zł