Masterflex® Union Fittings, Hose Barb, Elbow, Nylon, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Create 90° bends in flexible tubing—without the kinks!
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX30622-68
- MFLX30626-81
- MFLX30626-77
- MFLX30622-81
- MFLX30626-79
- MFLX30622-66
- MFLX30626-74
- MFLX30622-70
- MFLX40627-18
- MFLX40627-16
- MFLX30626-68
- MFLX41518-46
- MFLX30622-79
- MFLX40623-16
- MFLX40623-18
- MFLX30622-77
- MFLX40611-96
- MFLX31408-06
- MFLX30622-74
- MFLX41518-50
- Model:
- 30622-68
- 30626-81
- 30626-77
- 30622-81
- 30626-79
- 30622-66
- 30626-74
- 30622-70
- 40627-18
- 30626-68
- 41518-46
- 30622-79
- 40623-16
- 40623-18
- 30622-77
- 40611-96
- 31408-06
- 30622-74
- 41518-50
- Orifice dimensions:
- 0,5625"
- 0,34375"
- 0,125"
- 0,34375"
- 0,21875"
- 0,46875"
- 0,09375"
- 0,78125"
- 0,5625"
- 0,21875"
- 0,125"
- 12,7 mm (0,5")
- 0,09375"
- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Warranty:
- 1 year
Specifications
Frequently Bought Together