Order Entry
Poland
ContactUsLinkComponent
 
Masterflex® L/S® Digital Modular Dispensing Pump Systems, Avantor®
 
undefined
Masterflex® L/S® Digital Modular Dispensing Pump Systems, Avantor®

 

  • Model:
  • 77923-90
  • 77923-80
  • No. of channels:
  • 1
  • 1
  • No. of rollers:
  • 4
  • 4
  • Control type:
  • Digital
  • Digital
  • Min. flow rate per channel:
  • 0,28 ml/min
  • 0,28 ml/min
  • Max. flow rate per channel:
  • 1700 ml/min
  • 1700 ml/min
  • Min. flow rate:
  • 0,28 ml/min
  • 0,28 ml/min
  • Drive IP rating:
  • IP 66
  • IP 33
  • Accuracy:
  • ±0,1% (0,1 rpm at 600 rpm)
  • ±0,1% (0,1 rpm at 600 rpm)
  • Anti-drip:
  • Yes
  • Yes
  • Cloud connected:
  • No
  • No
  • Digital dispensing:
  • Yes
  • Yes
  • Drive:
  • 77301-50 (L/S® Digital Modular Washdown Dispensing Drive with Remote I/O)
  • 77301-40 (L/S® Digital Modular Dispensing Drive with Remote I/O)
  • Duty cycle:
  • Continuous
  • Continuous
  • Min. RPM:
  • 0,1 rpm
  • 0,1 rpm
  • Open-head sensor:
  • No
  • No
  • Pump series:
  • L/S
  • L/S
  • Remote I/O:
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible motor:
  • Yes
  • Yes
  • Tubing:
  • 06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
  • 06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
  • Tubing sizes accepted:
  • L/S® 15, 24, 35, 36
  • L/S® 15, 24, 35, 36
  • Washdown capable:
  • Yes
  • No
  • Current:
  • 2,2 A @ 115 V; 1,1 A @ 230 V
  • 2,2 A @ 115 V; 1,1 A @ 230 V
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years

 

Frequently Bought Together