Order Entry
Poland
ContactUsLinkComponent
Masterflex® Transfer Tubing, Tygon® S3™ B-44-4X-I.B., Non-DEHP Reinforced, Avantor®
Masterflex® Transfer Tubing, Tygon® E-Food (B-44-4X I.B.), Reinforced, 3/4" ID x 1" OD; 50 Ft
  MFLX95635-13
undefined
Masterflex® Transfer Tubing, Tygon® E-Food (B-44-4X I.B.), Reinforced, 3/4" ID x 1" OD; 50 Ft
  MFLX95635-13

 

  • Tubing ext.Ø:
    25,4 mm (1")
  • Tubing int.Ø:
    19,1 mm (0,75")
  • Wall thickness:
    3,2 mm
  • Max. pressure:
    10 bar (145 psi)
  • Max. temperature:
    73 °C (165 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, Tygon® E-Food (B-44-4X I.B.), Reinforced, 3/4" ID x 1" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    01
  • Model:
    95635-13
  • Bend radius:
    82,55 mm (3,25")
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    3A;FDA;Non-DEHP;NSF-51
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –36 °C (–32 °F)
  • Max. vacuum:
    508 mm Hg (20" Hg)
  • Working pressure:
    10 bar (145 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® E-Food (B-44-4X I.B.)
  • Pk:
    50 Feet

 

 

Resists particle entrapment and bacterial growth.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing size: 3/4" ID x 1" OD

Formulation: Tygon S3B-44-4X-I.B.
Applications: Cosmetic production, food and dairy processing, beverage dispensing.
Characteristics: Bio-based, phthalate-free. Handles up to four times the pressure of nonreinforced tubing; flexible; smooth nonporous bore resists particle entrapment; virtually taste and odor-free. Clear.
Certifications: FDA compliant, NSF-listed (Standard 51), and meets 3A Sanitary standards (20-27) for food and beverage handling.
Temperature range: -49 to 165 °F (-45 to 74 °C)
Sterilize: Ethylene oxide or autoclave for 30 min at 250 °F (121 °C), 15 psi (1 bar).

  • Tubing ext.Ø:
    25,4 mm (1")
  • Tubing int.Ø:
    19,1 mm (0,75")
  • Wall thickness:
    3,2 mm
  • Max. pressure:
    10 bar (145 psi)
  • Max. temperature:
    73 °C (165 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, Tygon® E-Food (B-44-4X I.B.), Reinforced, 3/4" ID x 1" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    95635-13
  • Bend radius:
    82,55 mm (3,25")
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    3A;FDA;Non-DEHP;NSF-51
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –36 °C (–32 °F)
  • Max. vacuum:
    508 mm Hg (20" Hg)
  • Working pressure:
    10 bar (145 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® E-Food (B-44-4X I.B.)
  • Pk:
    50 Feet