Micropump® A-Mount Suction Shoe Gear Pump Heads
Supplier: Avantor Fluid Handling
Certificates
About this item
Smooth pulseless flow provides precise, leak-free delivery of fluids.
- Suction shoe design provides higher delivery pressures and temperatures, plus increased efficiency.
Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX07002-25
- MFLX73004-04
- MFLX07003-04
- MFLX73004-02
- MFLX73004-00
- MFLX74012-51
- MFLX07002-14
- MFLX73003-14
- MFLX07002-27
- MFLX07002-26
- MFLX74004-21
- MFLX74004-19
- MFLX74004-77
- MFLX07003-02
- Body material:
- 316 stainless steel
- 316 stainless steel
- 316 stainless steel
- 316 stainless steel
- 316 stainless steel
- 316 stainless steel
- 316 stainless steel
- 316 stainless steel
- 316 stainless steel
- 316 stainless steel
- 316 stainless steel
- 316 stainless steel
- 316 stainless steel
- Differential pressure:
- 1,4 bar (20 psi)
- 3,8 bar (55 psi)
- 3,8 bar (55 psi)
- 7,5 bar (110 psi)
- 8,6 bar (125 psi)
- 5,2 bar (75 psi)
- 5,2 bar (75 psi)
- 2,8 bar (40 psi)
- 2,8 bar (40 psi)
- 7,9 bar (115 psi)
- Duty cycle continuous:
- Yes, 150 to 5000 rpm
- Yes, 150 to 5000 rpm
- Yes, 150 to 5000 rpm
- Yes, 150 to 5000 rpm
- Yes, 150 to 5000 rpm
- Yes, 150 to 5000 rpm
- Yes, 150 to 5000 rpm
- Yes, 150 to 5000 rpm
- Yes, 150 to 5000 rpm
- Yes, 150 to 5000 rpm
- Gear material:
- Carbon graphite
- PEEK
- PPS
- PEEK
- PEEK
- PEEK
- PPS
- PEEK
- Carbon graphite
- Carbon graphite
- PPS
- PPS
- PEEK
- PPS
- Inlet connection:
- 0,125 NPT(F)
- 0,125 NPT(F)
- 0,125 NPT(F)
- 0,125 NPT(F)
- 0,125 NPT(F)
- 1/8" NPT
- 0,125 NPT(F)
- 0,125 NPT(F)
- 0,125 NPT(F)
- 0,125 NPT(F)
- 0,125 NPT(F)
- 0,125 NPT(F)
- 0,125 NPT(F)
- 0,125 NPT(F)
- Internal bypass:
- No
- Yes
- Yes
- Yes
- Yes
- No
- No
- No
- No
- Yes
- Max. temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Max. viscosity:
- 1500 cP
- 1500 cP
- 100 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 100 cP
- 1500 cP
- 1500 cP
- Min. temperature:
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- Min. viscosity:
- 0,2 cP
- 0,2 cP
- 0,2 cP
- 0,2 cP
- 0,2 cP
- 0,2 cP
- 0,2 cP
- 0,2 cP
- Outlet connection:
- 0,125 NPT(F)
- 0,125 NPT(F)
- 0,125 NPT(F)
- 0,125 NPT(F)
- 0,125 NPT(F)
- 1/8" NPT
- 0,125 NPT(F)
- 0,125 NPT(F)
- 0,125 NPT(F)
- 0,125 NPT(F)
- 0,125 NPT(F)
- 0,125 NPT(F)
- 0,125 NPT(F)
- 0,125 NPT(F)
- Particulates:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Relief valve:
- No
- Yes
- Yes
- Yes
- Yes
- No
- No
- Yes
- Yes
- Yes
- Reversible:
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- Run dry:
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Seal material:
- PTFE
- Viton®
- Viton®
- Viton®
- Viton®
- PTFE
- PTFE
- PTFE
- PTFE
- GB-P35
- Viton®
- Series:
- GA-X21
- GB-P35
- GB-P35
- GB-P25
- GB-P23
- GA-T23
- GA-T23
- GA-V21
- GA-V21
- GB-P25
- GB-P25
- Suction lift, wet:
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together