Order Entry
Poland
ContactUsLinkComponent
Elbow connector, b.safe
Elbow connector, b.safe
Catalog # BOHLR1174-01
Supplier:  Bohlender
undefined
Elbow connector, b.safe
Catalog # BOHLR1174-01
Supplier:  Bohlender

Specifications

  • Description:
    b.safe elbow connector
  • Pk:
    1

Specifications

About this item

Elbow tube approximately 90°, made of static dissipative PE-EX.

  • Chemical resistance: ++ very good
  • Temperature resistance: from −50 to 80 °C
  • Conductivity: 1.000 kOhm
  • Material: PE-EX
  • Connection 1: clamp connection, Ø 32 mm
  • Connection 2: tube Ø 32 mm
  • Overall dimensions: 79×89 mm

Connection 1: lock nut and clamp ring for inserting and clamping b.safe waste pipes with Ext.Ø. 32 mm. Connection 2: either lock nut and clamp ring for clamping b.safe waste pipes or male thread GL25 for transition to flexible b.safe waste tubes.