Power supplies, Axygen®
Supplier: Corning
Certificates
About this item
Axygen power supplies are ideal for most electrophoresis needs.
- Stackable
- Automatic crossover
- Constant operation mode
- Three year warranty
These are full-featured power sources ideal for molecular biology workflows including DNA and protein gel applications. The compact user interface has 4 sets of color-coded terminals allowing for use with up to 4 gel boxes simultaneously.
Depending on the model, operating modes include constant voltage, current, or power all with automatic crossover feature. The PS300GP can be quickly programmed to run with the easy to set digital display. The PS250HA has the ability to set programs with 10 steps per program. Both units have timers.
Certifications: CE and cETLus certified.
Accessories information: Axygen horizontal gel boxes are high-quality, full-featured units designed for exceptional durability and efficiency. The gel boxes feature leak-free external gel casting, which allows you to cast one gel outside of the box while another gel is running inside. The units are available in four different sizes, and each unit comes with two sizes of gel trays. In addition, they have easy to replace electrodes that are recessed to reduce potential damage. These gel boxes are an excellent value that will provide years of reliable service.
Ordering information: 300 GP and 250 HA Axygen power supplies are order separately along with any accessory mentioned.
Caution: Please read the quick start guide along with the instructions for use prior to using the power supplies.
Specifications
- Catalog No:
- AXYGPS250HA-230V
- AXYGPS300GP-230V
- Voltage:
- 5 - 250 V
- 2 - 300 V
- Current:
- 10 - 3000 mA
- 5 - 500 mA
Specifications
Frequently Bought Together